Zoro Homepage

DIP SW 6 POSN W/TAPE AU

  • Mfr # 2-5435668-5

  • Zoro # G100966418


product price: $1.95
/ea
Sold in multiples of 90 for $175.50

Key Features

Length
17.27 mm [ .68 in ]
Height
7.36 mm [ .29 in ]
Termination Post Length
3.56 mm [ .14 in ]
Contact Current Rating (A)
1
Contact Mating Area Plating Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5435668-5
Zoro #
G100966418
UPC #
-
Country of Origin
Mexico

Dimensions

Length
17.27 mm [ .68 in ]
Height
7.36 mm [ .29 in ]
Termination Post Length
3.56 mm [ .14 in ]
Contact Mating Area Plating Thickness (µin)
30

Details

Contact Current Rating (A)
1
Contact Mating Area Plating Material
Gold
Contact Base Material
Copper Alloy
Seal Type
Tape
Voltage Rating (VDC)
40
Number of Switches
6
Actuator Style
Rocker (Top Actuated)
Auto-Insertable
No
Number of Positions
6
Solder Tail Contact Plating
Tin
Low Profile
Yes
UL Flammability Rating
UL 94V-0
Configuration (Pole-Throw)
Single Pole - Single Throw
Sealed
Yes
Housing Color
Blue
Housing Material
Polyester GF
Mounting Type
Through Hole
Centerline
2.54 mm [ .1 in ]
Product Type
Switch
Mounting Angle
Vertical
Switch Type
DIP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.