
DIP SWITCH GDH06SA04
Mfr # 1977830-3
Zoro # G700946216
product price: $2.79
/eaSold in multiples of 30 for $83.70
Key Features
Housing Material
Polyphenylene Sulfide (PPS)
Height
.093 in
Length
.344 in
Voltage Rating
50 VDC
Switch Type
DIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1977830-3
Zoro #
G700946216
UPC #
-
Country of Origin
China
Dimensions
Height
.093 in
Length
.344 in
Details
Housing Material
Polyphenylene Sulfide (PPS)
Voltage Rating
50 VDC
Switch Type
DIP
Actuator Color
White
Actuator Style
Recessed Rocker
UL Flammability Rating
UL 94V-0
Number of Switches
6
Solder Tail Contact Plating
Gold over Nickel
Mounting Type
Surface Mount
Product Type
Switch
Contact Base Material
Copper Alloy
Operating Temperature Range
-30 to 85°C
Centerline
.05 in
Contact Current Rating
.1 A
Auto-Insertable
No
Sealed
Yes
Housing Color
Black
Contact Mating Area Plating Material
Gold
Configuration (Pole-Throw)
Single Pole - Single Throw
Low Profile
Yes
Seal Type
Tape
Number of Positions
6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.