Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DLI 12POS CAP ASSY V TIN

  • Mfr # 172259-4

  • Zoro # G201037475


product price: $9.45
/ea
Sold in multiples of 15 for $141.75

Key Features

Color
Black
Maximum Voltage
12 V DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
HB
Width
0.846 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172259-4
Zoro #
G201037475
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.846 in
Length
18.4 mm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
12 V DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
HB
Hole Center to Center
3 mm
Application
Signal
Features
With Locking Interface
Number of Contacts
12
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.