
DLI 16POS CAP ASSY V TIN
Mfr # 172258-1
Zoro # G501037373
product price: $4.55
/eaSold in multiples of 40 for $182.00
Key Features
Color
Black
Maximum Voltage
12 V DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
HB
Features
With Locking Interface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172258-1
Zoro #
G501037373
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.083 in
Length
18.1 mm
Details
Item
Wire Connector
Color
Black
Maximum Voltage
12 V DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
HB
Features
With Locking Interface
Application
Signal
Hole Center to Center
3 mm
Number of Rows
2
Number of Contacts
16
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.