Zoro Homepage

DYNAMIC 1100D HDR ASSY V 18PX YELLOW TIN

  • Mfr # 3-2040557-9

  • Zoro # G900939919


product price: $5.15
/ea
Sold in multiples of 440 for $2,266.00

Key Features

Color
Yellow
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
3.5 A
Width
0.444 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2040557-9
Zoro #
G900939919
UPC #
-
Country of Origin
China

Dimensions

Width
0.444 in
Height
12.45 mm
Length
20.6 mm

Details

Item
PCB Mount Header
Color
Yellow
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
3.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Connection Material
Copper Alloy
For Use With
Receptacle Housing
Max. Temp.
105°C
Features
Shrouded
Hole Center to Center
2 mm
Contact Type
Tab
Number of Rows
2
Number of Contacts
18
Current Rating
3.5 A
Contact Finish
Pre-Tin Plated
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.