Zoro Homepage

Dynamic 1500T Rec Hsg 6P X Black

  • Mfr # 1-2069029-2

  • Zoro # G305785050


product price: $1.35
/ea
Sold in multiples of 65 for $87.75

Key Features

Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Series
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2069029-2
Zoro #
G305785050
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.635 in
Height
11.3 mm
Length
6.8 mm

Details

Item
Connector
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Series
1000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Contact Type
Socket
Max. Temp.
105°C
Number of Contacts
6
Number of Rows
3
Green Environmental Attribute
Halogen Free
Connector Type
Receptacle
Hole Center to Center
3.5 mm
For Use With
Tab Housing
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.