Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC 3200 HDR ASSY 4P H

  • Mfr # 2-179277-5

  • Zoro # G700939461


product price: $2.69
/ea
Sold in multiples of 85 for $228.65

Key Features

Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
15 A
Series
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-179277-5
Zoro #
G700939461
UPC #
-
Country of Origin
United States

Dimensions

Width
0.87 in
Height
9.35 mm
Length
29.24 mm

Details

Item
Connector
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
15 A
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Max. Temp.
105°C
Features
Shrouded
Terminal Type
Through Hole - Solder
Green Environmental Attribute
Halogen Free
Hole Center to Center
0.2 in
Material
Glass-Filled Polyester
For Use With
Receptacle Housing
Number of Contacts
4
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
15 A
Contact Type
Tab
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.