Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D2100 HDR V ASSY 3P Y

  • Mfr # 1318123-2

  • Zoro # G300937447


product price: $1.89
/ea
Sold in multiples of 46 for $86.94

Key Features

Type
Header
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318123-2
Zoro #
G300937447
UPC #
-
Country of Origin
China

Dimensions

Width
0.372 in
Height
17.79 mm
Length
0.401 in

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
Series
2000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
0.098 in
Features
Shrouded
Connector Type
Header
Max. Temp.
105°C
For Use With
Receptacle Housing
Green Environmental Attribute
Halogen Free
Terminal Type
Through Hole - Solder
Material
Glass-Filled Polyester
Number of Contacts
3
Current Rating
5 A
Contact Finish
Gold Plated
Contact Type
Tab
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.