This item is Discontinued.

Te Connectivity DYNAMIC D3200 HDR V ASSY 6P 2-178140-3

DYNAMIC D3200 HDR V ASSY 6P (Discontinued)

  • Mfr # 2-178140-3
  • Zoro # G400938740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-178140-3
Zoro #
G400938740
UPC #
-
Country of Origin
United States

Dimensions

Width
0.368 in
Height
21.6 mm
Length
0.951 in

Details

Item
Connector
Type
Header
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
8 A
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Green Environmental Attribute
Halogen Free
Connector Type
Header
Hole Center to Center
0.2 in
For Use With
Receptacle Housing
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Material
Glass-Filled Polyester
Features
Shrouded
Number of Contacts
6
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
8 A
Contact Type
Tab
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.