This item is Discontinued.

Te Connectivity Dynamic D4200 Tab Cont L 1747416-2

Dynamic D4200 Tab Cont L (Discontinued)

  • Mfr # 1747416-2
  • Zoro # G605910220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1747416-2
Zoro #
G605910220
UPC #
-
Country of Origin
Japan

Dimensions

Length
21.8 mm
Max. Insulation Dia.
4.1 mm
Min. Single Wire Size
14 AWG
Contact Plating Thickness
0.38 µm
Max. Single Wire Size
12 AWG

Details

Item
Contact
Connection Material
Copper Alloy
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Wire Type
Discrete; Stranded
Terminal Type
Crimp
For Use With
Receptacle (Socket) Contact
Current Rating
24 A
Contact Finish
Gold Plated
Contact Type
Tab
Connector Terminates To
Wire & Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.