Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC REC CONTACT S L/P

  • Mfr # 1-175216-5

  • Zoro # G101041060


product price: $0.33
/ea
Sold in multiples of 250 for $82.50

Key Features

Max. Single Wire Size
24 AWG
Min. Single Wire Size
28 AWG
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Length
17.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-175216-5
Zoro #
G101041060
UPC #
-
Country of Origin
Japan

Dimensions

Max. Single Wire Size
24 AWG
Min. Single Wire Size
28 AWG
Length
17.8 mm
Max. Insulation Dia.
0.055 in

Details

Item
Contact
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Connection Material
Copper Alloy
For Use With
Tab Contact
Current Rating
15 A
Contact Finish
Bright Tin Plated
Terminal Finish
Bright Tin Plated
Contact Type
Socket
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.