
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1674157-7
Zoro #
G101041930
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.708 in
Height
31.35 mm
Length
1.573 in
Details
Item
Connector
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Features
Panel Mount Feature
For Use With
Plug Housing
Hole Center to Center
3.81 mm
Green Environmental Attribute
Halogen Free
Material
Glass-Filled PBT
Color
Black
Connector Type
Receptacle
Number of Rows
2
Number of Contacts
16
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.