Zoro Homepage

E STACK PIANO 2P G LONG TUBE PD ON

  • Mfr # 2319764-1

  • Zoro # G800979541


product price: $2.25
/ea
Sold in multiples of 80 for $180.00

Key Features

Height
.197 in
Length
.196 in
Centerline
.1 in
Contact Mating Area Plating Material
Gold Flash
Actuator Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2319764-1
Zoro #
G800979541
UPC #
-
Country of Origin
China

Dimensions

Height
.197 in
Length
.196 in

Details

Centerline
.1 in
Contact Mating Area Plating Material
Gold Flash
Actuator Color
White
Mounting Angle
Vertical
Voltage Rating
24 VDC
Housing Material
High Temperature Nylon
Solder Tail Contact Plating
Gold Flash over Nickel
Number of Switches
2
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Piano (Side Actuated)
Sealed
No
Number of Positions
2
Product Type
Switch
Shunt Type
DIP
Switch Type
DIP Switch
Mounting Type
Surface Mount
Operating Temperature Range
-20 to 85°C
Housing Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.