Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EIS POST ASSY V 8P GOLD NATU.

  • Mfr # 173081-8

  • Zoro # G401040961


product price: $2.29
/ea
Sold in multiples of 70 for $160.30

Key Features

Length
20 mm
Max. Voltage
250V AC
Max. Temp.
95°C
Standards
UL
Height
10.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173081-8
Zoro #
G401040961
UPC #
-
Country of Origin
Japan

Dimensions

Length
20 mm
Height
10.4 mm

Details

Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
95°C
Standards
UL
Color
Natural
Features
Shrouded
Material
Nylon
Current Rating
3.5 A
Connection Material
Brass
Connector Terminates To
Printed Circuit Board
Contact Finish
Pre-Tin Plated
Number of Contacts
8
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Rows
1
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.