This item is Discontinued.

Te Connectivity EMBOSS TAPE DDR3 204P 9.2H STD 2-2013310-3

EMBOSS TAPE DDR3 204P 9.2H STD (Discontinued)

  • Mfr # 2-2013310-3
  • Zoro # G401041401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2013310-3
Zoro #
G401041401
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Socket
For Use With
Printed Circuit Board
Color
Black
Material
High Temperature Thermoplastic
Features
With Floating Page
Number of Rows
2
Hole Center to Center
0.6 mm
Number of Contacts
204
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.