Zoro Homepage

EMV-K.6/16.AG

  • Mfr # 4-1102710-5

  • Zoro # G901017623


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
2.2 in
Length
96 mm
Features
Protection Against Electro-Magnetic Interference; Pressure Tight
Height
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1102710-5
Zoro #
G901017623
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.2 in
Length
96 mm
Height
0.87 in

Details

Item
Housing
Color
Black
Features
Protection Against Electro-Magnetic Interference; Pressure Tight
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.