
END STACK DIP 12P G RECESS T&R
Mfr # 5-2319848-3
Zoro # G800980011
product price: $3.25
/eaSold in multiples of 900 for $2,925.00
Key Features
Height
.134 in
Length
1.196 in
Product Type
Switch
Voltage Rating
24 VDC
Actuator Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2319848-3
Zoro #
G800980011
UPC #
-
Country of Origin
China
Dimensions
Height
.134 in
Length
1.196 in
Details
Product Type
Switch
Voltage Rating
24 VDC
Actuator Color
White
Centerline
.1 in
Solder Tail Contact Plating
Gold Flash over Nickel
Operating Temperature Range
-20 to 85°C
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Type
Surface Mount
Sealed
No
Mounting Angle
Vertical
Contact Mating Area Plating Material
Gold Flash
Number of Positions
12
Housing Color
Black
Number of Switches
12
Switch Type
DIP Switch
Housing Material
High Temperature Nylon
Shunt Type
DIP
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.