Zoro Homepage

END STACK DIP 3P G RECESS T&R

  • Mfr # 4-2319848-5

  • Zoro # G300979614


product price: $1.69
/ea
Sold in multiples of 900 for $1,521.00

Key Features

Length
.296 in
Height
.134 in
Mounting Type
Surface Mount
Shunt Type
DIP
Product Type
Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2319848-5
Zoro #
G300979614
UPC #
-
Country of Origin
China

Dimensions

Length
.296 in
Height
.134 in

Details

Mounting Type
Surface Mount
Shunt Type
DIP
Product Type
Switch
Mounting Angle
Vertical
Housing Material
High Temperature Nylon
Number of Positions
3
Sealed
No
Number of Switches
3
Contact Mating Area Plating Material
Gold Flash
Centerline
.1 in
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Color
White
Switch Type
DIP Switch
Operating Temperature Range
-20 to 85°C
Voltage Rating
24 VDC
Housing Color
Black
Solder Tail Contact Plating
Gold Flash over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.