Zoro Homepage

END STACK DIP 5P G RECESS SEAL T&R

  • Mfr # 6-2319848-8

  • Zoro # G600979567


product price: $1.85
/ea
Sold in multiples of 900 for $1,665.00

Key Features

Length
.496 in
Height
.134 in
Operating Temperature Range
-20 to 85°C
Actuator Color
White
Number of Switches
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2319848-8
Zoro #
G600979567
UPC #
-
Country of Origin
China

Dimensions

Length
.496 in
Height
.134 in

Details

Operating Temperature Range
-20 to 85°C
Actuator Color
White
Number of Switches
5
Housing Material
High Temperature Nylon
Centerline
.1 in
Voltage Rating
24 VDC
Housing Color
Black
Product Type
Switch
Shunt Type
DIP
Contact Mating Area Plating Material
Gold Flash
Number of Positions
5
Seal Type
Tape
Mounting Type
Surface Mount
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Vertical
Switch Type
DIP Switch
Solder Tail Contact Plating
Gold Flash over Nickel
Sealed
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.