
EUROSTYLE TB HEADER GREY 9 POS
Mfr # 1546111-9
Zoro # G100945710
product price: $1.95
/eaSold in multiples of 1000 for $1,950.00
Key Features
Color
Gray
Number of Positions
9
Contact Base Material
Copper Alloy
Contact Mount
Through Hole
Block Type
Stacking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1546111-9
Zoro #
G100945710
UPC #
-
Country of Origin
Italy
Dimensions
Pin Length (mm)
3.5
PCB Tail Length
3.5 mm [ .138 in ]
Details
Color
Gray
Number of Positions
9
Contact Base Material
Copper Alloy
Contact Mount
Through Hole
Block Type
Stacking
Side Stackable
No
Connector Style
Header
Interlock
Without
Contact Mating Area Plating Material
Tin
Applies To
Printed Circuit Board
Centerline
5.08 mm [ .2 in ]
Closed End
With
Housing Color
Gray
Threaded Flange
Without
Voltage (VAC)
300
Screw Flange
Without
Mounting Angle
Vertical
Screwless Terminal Block
No
Current Rating (Max) (A)
15
Number of Rows
1
Housing Material
Polyamide 6.6 GF
Shrouded
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.