Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTIN FASTON (FF) HOUSING TAB

  • Mfr # 338696-1

  • Zoro # G700941372


product price: $1.55
/ea
Sold in multiples of 54 for $83.70

Key Features

Insulation Color
Black
Insulation Type
Non-Insulated
Overall Length
1.38 in
Mounting Type
Free Hanging
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
338696-1
Zoro #
G700941372
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Length
1.38 in

Details

Item
Terminal Housing
Insulation Color
Black
Insulation Type
Non-Insulated
Mounting Type
Free Hanging
Max. Temp.
221 Degrees F
Terminal Type
Tab
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.