
FASTON .187 FLAG REC 20-16 AWG BR
Mfr # 63848-1
Zoro # G000980262
product price: $0.15
/eaSold in multiples of 4000 for $600.00
Key Features
Insulation Type
Non-Insulated
Wire Range
0.51 to 1.31 mm²
Standards
CSA Certified; UL Rating
Overall Length
0.475 in
Connection Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63848-1
Zoro #
G000980262
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.475 in
Details
Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Wire Range
0.51 to 1.31 mm²
Standards
CSA Certified; UL Rating
Connection Material
Brass
Connection Type
F-Crimp
Terminal Type
Flag
Seam
Open
Wire Type
Stranded, Discrete Wire
Features
Wire Insulation Support
Application
Wire & Cable
Insulation Dia
0.09 to 0.13 in
Contact Plating Material
Unplated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.