
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-880488-2
Zoro #
G600955608
UPC #
-
Country of Origin
Brazil
Dimensions
Length
0.78 in
Details
Item
Terminal Housing
Color
Black
Material
Polyamide
Max. Temp.
105°C
Number of Contacts
1
Insulated
No
Terminal Type
Receptacle
Flammability Rating
UL 94 V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.