
FASTON .205 RECEPTACLE 22-18 AWG TPBR
Mfr # 170123-2
Zoro # G200965427
product price: $0.28
/eaSold in multiples of 450 for $126.00
Key Features
Wire Size
22 - 18 AWG
Overall Length
.696 in
Terminal Type
Receptacle
Connection Capacity
Single
Contact Base Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170123-2
Zoro #
G200965427
UPC #
-
Country of Origin
China
Dimensions
Wire Size
22 - 18 AWG
Overall Length
.696 in
Wire Insulation Diameter (Max)
.125 in
Accepts Wire Insulation Diameter Range
.085 - .125 in
Mating Tab Width
.205 in
Receptacle Stock Thickness
.013 in
Mating Tab Thickness
.02 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.