Zoro Homepage

FASTON 250 RECEPTACLE 22-18 AWG TPBR

  • Mfr # 60878-2

  • Zoro # G400966682


product price: $0.29
/ea
Sold in multiples of 750 for $217.50

Key Features

Wire Size
.32-.82 mm2
Overall Length
.79 in
Terminal Type
Receptacle
Disconnect Type
Quick Connect
UL Rating
Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60878-2
Zoro #
G400966682
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.32-.82 mm2
Overall Length
.79 in
Plating Thickness
40 µin
Accepts Wire Insulation Diameter Range
.09 - .13 in
Receptacle Stock Thickness
.016 in
Wire Insulation Diameter (Max)
.13 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.