
FC-325-6=MS27418-2C
Mfr # 4-1617806-5
Zoro # G600983649
product price: $2,116.99
/ea
Free Shipping & Returns
Key Features
Back EMF Suppression
Without
Relay Type
Military/Aerospace Mid-Range
Frequency
50/400 Hz
Operating Temperature Range
-70 to 125°C
Mounting Type
Raised Vertical Flange Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1617806-5
Zoro #
G600983649
UPC #
-
Country of Origin
United States
Details
Back EMF Suppression
Without
Relay Type
Military/Aerospace Mid-Range
Frequency
50/400 Hz
Operating Temperature Range
-70 to 125°C
Mounting Type
Raised Vertical Flange Mount
Coil Current
.18 A
Contact Arrangement
3 Form X
Actuating System
AC
Coil Magnetic System
Non-Polarized, Monostable
Contact Current Rating
25 A
Terminal Plating
Tin-Lead
Terminal Configuration
Screw
Vibration
10G's
Enclosure Type
Hermetically Sealed
Contact Base Material
Silver Cadmium Oxide
Coil Suppression Diode
Without
Shock
50G's, 11ms
Product Type
Relay
Auxiliary Contacts
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.