Digital monitoring relay Speed monitoring from 0.1 to 2200 rpm Overshoot
- Mfr # 3UG4651-2AW30
- Zoro # G715994424
product price:Â
$
567.99
/ea
Sold in multiples of 2 for
$1,135.98
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
- 3UG4651-2AW30
- Zoro #
- G715994424
- UPC #
- -
- Country of Origin
- Germany
Description
Digital monitoring relay Speed monitoring from 0.1 to 2200 rpm Overshoot and undershoot 24 to 240 V AC/DC 50 to 60 Hz DC and AC ON delay 1 to 900 s Tripping delay 0.1 to 99.9 s Hysteresis 0.1 to 99 rpm 1 change-over contact with or without fault buffer spring-type connection system