
FCA-210-0926M - M83536/9-026M
Mfr # 1617749-2
Zoro # G600983595
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Magnetic System
Polarized, Monostable
Mounting Type
Horizontal Flange Mount
Vibration
30G's, 10 to 3000Hz
Coil Suppression Diode
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1617749-2
Zoro #
G600983595
UPC #
-
Country of Origin
India
Details
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Magnetic System
Polarized, Monostable
Mounting Type
Horizontal Flange Mount
Vibration
30G's, 10 to 3000Hz
Coil Suppression Diode
Without
Terminal Plating
Tin-Lead
Coil Resistance
320 Ω
Operating Temperature Range
-70 to 125°C
Contact Base Material
Silver Cadmium Oxide
Back EMF Suppression
Without
Product Type
Relay
Contact Current Rating
10A
Coil Voltage Rating
28 VDC
Actuating System
DC
Terminal Configuration
Solder Hook
Relay Type
Military/Aerospace Mid-Range
Shock
200G's, 6ms
Auxiliary Contacts
Without
Enclosure Type
Hermetically Sealed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.