Zoro Homepage

FCA-325-BZ4

  • Mfr # 5-1617753-0

  • Zoro # G801017587


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Terminal Plating
Tin-Lead
Contact Arrangement
3 Form C, 3PDT, 3 C/O
Contact Base Material
Silver Cadmium Oxide
Actuating System
DC
Coil Voltage Rating
28 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1617753-0
Zoro #
G801017587
UPC #
-
Country of Origin
India

Details

Terminal Plating
Tin-Lead
Contact Arrangement
3 Form C, 3PDT, 3 C/O
Contact Base Material
Silver Cadmium Oxide
Actuating System
DC
Coil Voltage Rating
28 VDC
Back EMF Suppression
With
Operating Temperature Range
-70 to 125°C
Product Type
Relay
Shock
200G's, 6ms
Coil Magnetic System
Polarized, Monostable
Auxiliary Contacts
Without
Coil Resistance
290 Ω
Coil Suppression Diode
With
Mounting Type
No Brackets
Relay Type
Military/Aerospace Mid-Range
Vibration
30G's, 33 to 3000Hz
Terminal Configuration
Solder Pins
Contact Current Rating
25 A
Enclosure Type
Hermetically Sealed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.