Zoro Homepage

FCA-410-AY3

  • Mfr # 8-1617755-3

  • Zoro # G101018253


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature Range
-70 to 125°C
Relay Type
Military/Aerospace Mid-Range
Coil Magnetic System
Polarized, Monostable
Terminal Plating
Gold
Actuating System
DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1617755-3
Zoro #
G101018253
UPC #
-
Country of Origin
United States

Details

Operating Temperature Range
-70 to 125°C
Relay Type
Military/Aerospace Mid-Range
Coil Magnetic System
Polarized, Monostable
Terminal Plating
Gold
Actuating System
DC
Enclosure Type
Hermetically Sealed
Contact Current Rating
10A
Auxiliary Contacts
Without
Vibration
30G's, 70 to 3000Hz
Back EMF Suppression
Without
Shock
200G's, 6ms
Coil Resistance
290 Ω
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Contact Base Material
Silver Cadmium Oxide
Coil Suppression Diode
Without
Product Type
Relay
Mounting Type
Raised Vertical Flange Mount
Coil Voltage Rating
28 VDC
Terminal Configuration
Socket Pins

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.