Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCB-405-0624M - M83536/6-024M

  • Mfr # 8-1617760-5

  • Zoro # G400985072


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Contact Base Material
Silver Cadmium Oxide
Contact Current Rating
5A
Operating Temperature Range
-70 to 125°C
Mounting Type
Horizontal Flange Mount
Auxiliary Contacts
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1617760-5
Zoro #
G400985072
UPC #
-
Country of Origin
India

Details

Contact Base Material
Silver Cadmium Oxide
Contact Current Rating
5A
Operating Temperature Range
-70 to 125°C
Mounting Type
Horizontal Flange Mount
Auxiliary Contacts
Without
Coil Voltage Rating
28 VDC
Terminal Plating
Tin-Lead
Coil Magnetic System
Polarized, Monostable
Enclosure Type
Hermetically Sealed
Coil Resistance
400 Ω
Actuating System
DC
Coil Suppression Diode
With
Terminal Configuration
Solder Hook
Shock
100G's, 6ms
Vibration
20G's, 70 to 3000Hz
Relay Type
Military/Aerospace Mid-Range
Product Type
Relay
Back EMF Suppression
With
Contact Arrangement
4 Form C, 4PDT, 4 C/O

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.