Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity FF 110 REC 0.2-0.56MM2 TPBR 150571-2

FF 110 REC 0.2-0.56MM2 TPBR (Discontinued)

  • Mfr # 150571-2
  • Zoro # G500965943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150571-2
Zoro #
G500965943
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
24 - 20 AWG
Overall Length
.625 in
Mating Tab Width
.11 in
Mating Tab Thickness
.031 in
Receptacle Stock Thickness
.01 in
Accepts Wire Insulation Diameter Range
.059 - .079 in

Details

Terminal Type
Receptacle
Wire/Cable Type
Regular Wire
Operating Temperature Range
-40 266 °F
Insertion Force
Normal
Connection Capacity
Single
Disconnect Type
Quick Disconnect
Contact Base Material
Brass
Terminal Orientation
Straight
FASTON
Yes
Crimp Type
F-Crimp
Terminal & Splice Style
Receptacle
Barrel Type
Open
Mating Retention Type
Locking Lance
Plating Material
Tin
Fully Insulated
Yes
Terminates To
Wire & Cable
Insulated
Yes
Wire Insulation Support
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.