Zoro Homepage

FF 250 REC 14-10AWG TPBR

  • Mfr # 63467-1

  • Zoro # G000966297


product price: $0.16
/ea
Sold in multiples of 6000 for $960.00

Key Features

Wire Size
2.08-5.26 mm2
Overall Length
.77 in
Terminal Type
Receptacle
Barrel Type
Open
Terminates To
Wire & Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63467-1
Zoro #
G000966297
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
2.08-5.26 mm2
Overall Length
.77 in
Mating Tab Width
.25 in
Accepts Wire Insulation Diameter Range
.225 - .275 in
Receptacle Stock Thickness
.0157 in
Wire Insulation Diameter (Max)
.14 in
Mating Tab Thickness
.032 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.