
FF 250 TAB 17-13 AWG .016 BR
Mfr # 928962-1
Zoro # G800941531
product price: $0.28
/eaSold in multiples of 3000 for $840.00
Key Features
Insulation Type
Fully Insulated
Wire Range
17 to 13 AWG
Connection Type
F-Crimp
Overall Length
1.098 in
Seam
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
928962-1
Zoro #
G800941531
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1.098 in
Details
Insulation Type
Fully Insulated
Wire Range
17 to 13 AWG
Connection Type
F-Crimp
Seam
Open
Wire Type
Stranded, Regular Wire
Connection Material
Brass
Terminal Type
Quick Disconnect Tab
Features
Wire Insulation Support
Application
Wire & Cable
Terminal Orientation
Straight
Contact Plating Material
Unplated
Insulation Dia
0.0826 to 0.114 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.