Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Ff 250 Tab 2.5-4.0Mm2 Ptbr 928962-7

Ff 250 Tab 2.5-4.0Mm2 Ptbr (Discontinued)

  • Mfr # 928962-7
  • Zoro # G805966324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928962-7
Zoro #
G805966324
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.098 in

Details

Insulation Type
Fully Insulated
Seam
Open
Connection Type
F-Crimp
Wire Type
Stranded, Regular Wire
Features
Wire Insulation Support
Connection Material
Brass
Terminal Type
Quick Disconnect Tab
Wire Range
17 to 13 AWG
Application
Wire & Cable
Insulation Dia
0.0826 to 0.114 in
Contact Plating Material
Pre-Tin
Terminal Orientation
Straight

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.