Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Ff Fah Steckh 8 0 160862-8

Ff Fah Steckh 8 0 (Discontinued)

  • Mfr # 160862-8
  • Zoro # G305947571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160862-8
Zoro #
G305947571
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.661 in

Details

Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Standards
UL Rating
Features
Wire Insulation Support
Terminal Type
Flag
Connection Type
F-Crimp
Wire Range
17 to 13 AWG
Connection Material
Phosphor Bronze
Seam
Open
Wire Type
Stranded, Discrete Wire
Contact Plating Material
Tin
Insulation Dia
0.083 to 0.118 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.