
Ffc/Fpc Connector, 18 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Detent, Black (Discontinued)
- Mfr # 1-88179-0
- Zoro # G905785856
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-88179-0
Zoro #
G905785856
UPC #
-
Country of Origin
United States
Details
Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Nylon
Max. Voltage
300V AC
Maximum Voltage
300 V AC
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Number of Contacts
18
Contact Type
Socket
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Number of Rows
2
Connector Type
Receptacle
Flame Retardant
Yes
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Description
Ffc/Fpc Connector, 18 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Detent, Black Insulator, Receptacle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.