
Ffc/Fpc Connector, 3 Contact(S), 1 Row(S), Female, Black Insulator, Receptacle
Mfr # 969778-3
Zoro # G505912942
product price: $2.75
/eaSold in multiples of 65 for $178.75
Key Features
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.54 mm
Color
Black
Material
Glass-Filled PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
969778-3
Zoro #
G505912942
UPC #
-
Country of Origin
Germany
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.54 mm
Color
Black
Material
Glass-Filled PBT
Connector Type
Receptacle
Contact Type
Socket
Number of Contacts
3
Number of Rows
1
Connector Terminates To
Wire & Cable
Current Rating
2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.