Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Terminal Blocks 11Pos 5.08Mm Termi-Blok Top Wi

  • Mfr # 1-1546074-1

  • Zoro # G505798065


product price: $9.85
/ea
Sold in multiples of 25 for $246.25

Key Features

Color
Black
Contact Mount
Through Hole
Stacked Levels
Without
Block Type
Stacking w/interlock
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546074-1
Zoro #
G505798065
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length (mm)
3.8
Screw Size
M3
PCB Tail Length
3.8 mm [ .15 in ]

Details

Color
Black
Contact Mount
Through Hole
Stacked Levels
Without
Block Type
Stacking w/interlock
Number of Rows
1
Interlock
With
Side Stackable
No
Wire Entry Angle
35°
Housing Material
Polyamide 6.6 GF
Connector Style
Receptacle
Screwless Terminal Block
No
Contact Mating Area Plating Material
Tin
Housing Color
Black
Applies To
Printed Circuit Board
Screw Material
Brass
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Centerline
5.08 mm [ .2 in ]
Current Rating (Max) (A)
17.5
Voltage (VAC)
300
Screw Plating Material
Nickel
Screw Flange
Without
Closed End
Without
Number of Positions
11
Contact Base Material
Brass
Mounting Angle
Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.