Zoro Homepage

Flachchstegeh2 8 4P

  • Mfr # 4-965261-1

  • Zoro # G505995464


product price: $3.15
/ea
Sold in multiples of 60 for $189.00

Key Features

Color
Brown
Maximum Voltage
14 V DC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
HB
Length
27.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-965261-1
Zoro #
G505995464
UPC #
-
Country of Origin
Germany

Dimensions

Length
27.3 mm
Width
1.535 in
Height
0.811 in

Details

Item
Wire Connector
Color
Brown
Maximum Voltage
14 V DC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
HB
Material
Glass-Filled PBT
Number of Rows
1
Number of Contacts
4
Hole Center to Center
5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.