
Flange Mount, General Purpose Relay, 25 A, Tab
Mfr # 9-1618239-1
Zoro # G900973913
product price: $612.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Flange Mount
Electrical Connection
Tab
Coil Voltage
12V DC
Current Rating
25 A
Contact Form
SPST-NO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-1618239-1
Zoro #
G900973913
UPC #
-
Country of Origin
India
Details
Item
General Purpose Relay
Mounting Style
Flange Mount
Electrical Connection
Tab
Coil Voltage
12V DC
Current Rating
25 A
Contact Form
SPST-NO
Contact Rating (DC)
25 A @ 10 kVDC
High Voltage Connection (Coil)
Turret Terminals
Relay Type
High Voltage
RF Rated
Yes
Voltage (Max)
5000 VDC, 7500 VDC, 8000 VDC, 2200 VDC, 1800 VDC, 12000 VDC, 30000 VDC, 70000 VDC, 15000 VDC, 35000 VDC, 3500 VDC, 20000 VDC, 25000 VDC, 50000 VDC, 10000 VDC
Contact Voltage Rating
10 kVDC
Economizer
Without
Contact Current Rating
25 A
Coil Resistance
70 Ω
Power Switching
No, Make Only, Yes
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.