
Fork Terminal, #6 Stud Size, 14 AWG, Bare Insulated (Discontinued)
- Mfr # 52703-1
- Zoro # G000927502
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52703-1
Zoro #
G000927502
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Stud Size
#6
Barrel Inside Dia.
0.16 in
Overall Length
0.709 in
Details
Item
Fork Terminal
Insulation Coverage
None
Insulation Type
Bare
Seam
Standard, Closed Barrel
Wire Type
Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Phosphor Bronze, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.