
Fork Terminal, #8 Stud Size, 1.42 mm², Bare Insulated
Mfr # 32494
Zoro # G800975956
product price: $0.23
/eaSold in multiples of 8000 for $1,840.00
Key Features
Terminal Shape
Flanged Fork
Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32494
Zoro #
G800975956
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Stud Size
#8
Overall Length
0.607 in
Barrel Inside Dia.
0.065 in
Details
Item
Fork Terminal
Terminal Shape
Flanged Fork
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Wire Type
Stranded, Regular Wire
Seam
Closed Barrel
Contact Plating Material
Tin, Copper
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.