Zoro Homepage

Fork Terminal, #8 Stud Size, 1.42 mm², Bare Insulated

  • Mfr # 34117

  • Zoro # G100975878


product price: $0.29
/ea
Sold in multiples of 750 for $217.50

Key Features

Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Insulation Coverage
None
Insulation Type
Bare
Stud Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34117
Zoro #
G100975878
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Stud Size
#8
Barrel Inside Dia.
0.061 in
Overall Length
0.685 in

Details

Item
Fork Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.