
Fortis Zd 10 Col vert end mod assy
Mfr # 2000895-2
Zoro # G901042748
product price: $46.19
/eaSold in multiples of 26 for $1,200.94
Key Features
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.075 mm
Current Rating
1.5 A
Number of Contacts
90
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000895-2
Zoro #
G901042748
UPC #
-
Country of Origin
United States
Details
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.075 mm
Current Rating
1.5 A
Number of Contacts
90
Connector Type
Receptacle
Number of Rows
9
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.