Zoro Homepage

Fortis Zd 20 Col Vert Center Mod Assy

  • Mfr # 2000905-1

  • Zoro # G101042722


product price: $100.99
/ea
Sold in multiples of 14 for $1,413.86
Free Shipping & Returns

Key Features

Number of Contacts
180
Current Rating
1.5 A
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000905-1
Zoro #
G101042722
UPC #
-
Country of Origin
United States

Details

Number of Contacts
180
Current Rating
1.5 A
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.9 mm
Number of Rows
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.