Zoro Homepage

Fortis Zd 2Pr 10Col Vert Cent Mod Assy

  • Mfr # 2102093-2

  • Zoro # G601042161


product price: $34.79
/ea
Sold in multiples of 27 for $939.33

Key Features

Hole Center to Center
1.9 mm
Connector Type
Receptacle
Number of Contacts
60
Number of Rows
6
Connector Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102093-2
Zoro #
G601042161
UPC #
-
Country of Origin
United States

Details

Hole Center to Center
1.9 mm
Connector Type
Receptacle
Number of Contacts
60
Number of Rows
6
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.