Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FSM1LPAS=ESD GND SMD TACT SWITCH

  • Mfr # 1977263-3

  • Zoro # G800979848


product price: $0.30
/ea
Sold in multiples of 600 for $180.00

Key Features

Terminal Connection
Printed Circuit Board
Leg Style
Kinked
Illuminated
With
Contact Base Material
Stainless Steel
Tactile
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977263-3
Zoro #
G800979848
UPC #
-
Country of Origin
China

Dimensions

Button Width
2.3 mm [ .118 in ]
Actuator Length
.5 mm [ .02 in ]
Switch Height (in)
0.122

Details

Item
Push Button Switch
Terminal Connection
Printed Circuit Board
Leg Style
Kinked
Illuminated
With
Contact Base Material
Stainless Steel
Tactile
Yes
Mounting Angle
Vertical
Support Bracket
Without
Actuator Material
Nylon
Ganged
With
Operating Function
No
Contact Plating
Silver
Case Material
Nylon
Actuator Force
260 g [ 9.178 oz ]
Snap Action
Without
Tactile Feel
With
Number of Actuators
1
Cover Material
Copper Alloy
Contact Current Rating (mA)
50
Product Type
Switch
ESD Grounding Terminal
With
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Round
Bushing Style
Unthreaded
Process Sealed
No
Low Profile
With
Actuator Profile
Extended
Case Color
Ivory
Temperature Rating (°C)
Standard
Dust Proof
No
Actuator Color
Pink
Mounting Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.