
FW1209G00 = FW RELAY
Mfr # 2-1617020-3
Zoro # G900973784
product price: $307.99
/eaSold in multiples of 15 for $4,619.85
Free Shipping & Returns
Key Features
Coil Voltage
26.5 VDC
Coil Magnetic System
Non-Polarized, Monostable
Coil Resistance
675 Ω
Mounting Type
Panel Mount
Relay Type
Military/Aerospace High Performance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1617020-3
Zoro #
G900973784
UPC #
-
Country of Origin
United States
Details
Coil Voltage
26.5 VDC
Coil Magnetic System
Non-Polarized, Monostable
Coil Resistance
675 Ω
Mounting Type
Panel Mount
Relay Type
Military/Aerospace High Performance
Enclosure Type
Hermetically Sealed
Operating Temperature Range
-65 to 125°C
Transistor Driver
Without
Coil Latching
Without
Vibration
20G's, 10 to 2000Hz
Shock
100G's, 6ms
Termination Type
PC Pins
Coil Power Rating (DC)
1040 mW
Product Type
Relay
MOSFET Driver
Without
Coil Polarity Protection Diode
Without
Input Voltage
26.5 VDC
Actuating System
DC
Coil Suppression Diode
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Contact Current Rating
3A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.