Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GIC 3.3 HDR ASSY 8P

  • Mfr # 2-1827393-3

  • Zoro # G400938962


product price: $1.29
/ea
Sold in multiples of 68 for $87.72

Key Features

Color
Blue
Min. Single Wire Size
24 AWG
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1827393-3
Zoro #
G400938962
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
24 AWG
Max. Single Wire Size
20 AWG
Contact Plating Thickness
0.8 µm
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Header Assembly
Color
Blue
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power, Signal
Current
4 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Nylon
Terminal Type
Through Hole - Solder; Crimp
Hole Center to Center
3.3 mm
Number of Contacts
8
Number of Rows
2
Contact Finish
Tin Plated
Current Rating
4 A
Contact Type
Tab
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.